
3/8in x 100ft Heavy Duty Winch Cable with Self Locking Swivel Hook - 5,700 lbs WLL
Mfr # WW-SWG-38-100
Zoro # G416250539
product price:Â $193.99
/ea
Free Shipping & Returns
Key Features
Cord Length
3/8 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WW-SWG-38-100
Zoro #
G416250539
UPC #
840223614529
Country of Origin
China
Dimensions
Cord Length
3/8 in
Details
Color
Gray
Description
Size: 3/8inLength: 100ft Self-Locking Hook Resistance to Drum Crushing Working Load Limit: 5,700 lbs Breaking Strength: 20,400 lbs Wire material: G-80 High carbon steel Hook Material: G80 SteelCompacted Wire Rope with flatter, smooth, and tighter strands 26% Stronger than Regular Wire Winch Rope Resistance to Abrasion, Pig-Tailing and KinkingHeavy Duty G80 7100 Lbs WLL hook 3.2 TonsMytee Products Swaged Winch Wire w/Self-Locking Hook
- Size: 3/8" x 100'
- Self-Locking Hook
- Working Load Limit: 5,700-lbs
- Breaking Strength: 20,400-lbs
- 26% Stronger than Regular Wire Winch Rope
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.