
3/8in x 10ft G100 High Grade Transportation Chain w/ Grab Hooks, 8800 lbs WLL, 2PK
Mfr # CH3810-G100x2
Zoro # G516262371
product price:Â $319.09
/pk 2, $159.55/ea
Free Shipping & Returns
Key Features
Color
Black-Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CH3810-G100x2
Zoro #
G516262371
UPC #
840223648531
Country of Origin
China
Details
Color
Black-Blue
Description
Pack Size: 2 PackG100 High-Grade Transport Chain w/ Grab HooksSize: 3/8inLength: 10ftWorking Load Limit: 8,800 lbsWeight: 19 lbs Produced from a higher quality steel that alloys for an increase in working load limit of 25% as compared to a similar chain in Grade 80.Meets or Exceeds all NACM & ASTM Standards.Approved for overhead lifting.
- G100 High Grade Transport Chain w/ Grab Hooks
- Size: 3/8"
- Length: 10ft
- Working Load Limit: 8,800-lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.