3/8in x 150ft Swaged Winch Wire w/ Self-Locking Hook

  • Mfr # WW-SWG-38-150

  • Zoro # G216277835


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Cord Length
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WW-SWG-38-150
Zoro #
G216277835
UPC #
840223614536
Country of Origin
China

Dimensions

Cord Length
3/8 in

Details

Color
Gray

Description

Size: 3/8inLength: 150ftSelf-Locking HookResistance to Drum CrushingWorking Load Limit: 5,700 lbsBreaking Strength: 20,400 lbsWire material: G-80 High carbon steelHook Material: G80 Steel Compacted Wire Rope with flatter, smooth, and tighter strands26% Stronger than Regular Wire Winch RopeResistance to Abrasion, Pig-Tailing & KinkingHeavy Duty G80 7100 Lbs WLL hook 3.2 TonsMytee Products Swaged Winch Wire w/Self-Locking Hook


  • Size: 3/8" x 150'
  • Working Load Limit: 5,700-lbs
  • Breaking Strength: 20,400-lbs
  • Self-Locking Hook
  • 26% Stronger than Regular Wire Winch Rope

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.