3/8in X 25ft G70 Chain with Grab Hooks, WLL 6,600 lbs, 2PK

  • Mfr # CH3825x2

  • Zoro # G316494118


product price:  $173.19
/pk 2, $86.60/ea
Free Shipping & Returns

Key Features

Material
Steel
Width
3/8 in
Color
Gold Chromate
Length
25 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CH3825x2
Zoro #
G316494118
UPC #
840223625587
Country of Origin
Korea, Republic of

Dimensions

Width
3/8 in
Length
25 ft

Details

Material
Steel
Color
Gold Chromate

Description

Pack Size: 2 Pack Grade 70 transportation chain with grab hooks on each end. Size: 3/8 in x 25ft Working Load Limit: 6,600 lbs. Capacity:26,400 lbs Note: Ratings governed by the National Association of Chain ManufacturersNACM. Also called tow and binder chain, binding chain, boomer chain, load chain, and coil chain.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.