Shop MYTEE PRODUCTS

3/8in x 50ft Heavy Duty Red Nylon Air Brake Hoses J844 Series - DOT & SAE Approved

  • Mfr # MP-ABT-1926-05-T

  • Zoro # G316277735


product price:  $33.39
/ea

Key Features

Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MP-ABT-1926-05-T
Zoro #
G316277735
UPC #
-
Country of Origin
China

Details

Color
Red

Description

SIZE: SAE J844 Air Brake Tubing3/8in x 50ft Red Trailer Nylon Line Hose DOT Approved. Nominal O.D.: 3/8in, Nominal Wall: 0.062inDURABLE: Our DOT Air Brake Tubing can be used safely in temperatures as low as -40° F up to 200° F thats -40 degrees celsius to over 93 degrees celsius.RESISTANT: Resistant to exposure to UV rays, gasoline, cleaning chemicals, diesel fuel, and road debris. NOT MADE FOR FUEL.SAFETY: For use with compression fittings, designed to operate at up to 150 PSI in airbrake systems. Mytee Air Brake Tubing is cold weather flexibility and resistant to most abrasion.VARIETY: This Air Brake Tubing is 50-feet long. It comes in a variety of colors as well.DOT COMPLIANT: Meets or exceeds SAEJ844 Type A- non-reinforced & Type B – reinforced. Air Brake Tubing indentified per SAE J844 & FMVSS No. 106 Brake Hoses, 49 CFR 571.106. NOTE: SAE does not recognize 1/8, 5/32 or 3/16 O.D. tubing for use with air brake systems


  • SIZE: SAE J844 Air Brake Tubing 3/8" x 50' - Red Trailer Nylon Line Hose DOT Approved. (Nominal O.D.: 3/8", Nominal Wall: 0.062")
  • DURABLE: Our DOT Air Brake Tubing can be used safely in temperatures as low as -40° F up to 200° F (that’s -40°C to over 93°C).
  • RESISTANT: Resistant to exposure to UV rays, gasoline, cleaning chemicals, diesel fuel, and road debris. NOT MADE FOR FUEL.
  • SAFETY: For use with compression fittings, designed to operate at up to 150 PSI in airbrake systems. Mytee Air Brake Tubing is cold weather flexibility and resistant to most abrasion.
  • DOT COMPLIANT: Meets or exceeds SAEJ844 (Type A- non-reinforced & Type B – reinforced). Air Brake Tubing indentified per SAE J844 & FMVSS No. 106 Brake Hoses, 49 CFR 571.106.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.