3/8in X 6ft G70 Heavy Duty Binder Chain with Grab Hook, 2PK

  • Mfr # CH3806x2

  • Zoro # G316250400


product price: $65.99
/pk 2, $33.00/ea

Key Features

Color
Gold Chromate
Length
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH3806x2
Zoro #
G316250400
UPC #
840223618640
Country of Origin
China

Dimensions

Length
3/8 in

Details

Color
Gold Chromate

Description

Pack Size: 2 Pack Grade 70 transportation chain with grab hooks on each end.Size: 3/8in x 6ft Working Load Limit: 6,600 lbs. Capacity:26,400 lbs Note: Ratings governed by the National Association of Chain ManufacturersNACM. Also called tow and binder chain, binding chain, boomer chain, load chain, and coil chain.
  • Size: 3/8" x 6' (2 Pack)
  • Grade 70 transport chain with grab hooks on each end.
  • Working Load Limit: 6,600-lbs.
  • Capacity: 26,400-lbs.
  • Note:Ratings governed by the National Association of Chain Manufacturers (NACM)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.