
3/8in X 6ft G70 Tow Chain with Grab Hooks, WLL 6,600 lbs, 4PK
Mfr # CH3806x4
Zoro # G616250360
product price:Â $120.99
/pk 4, $30.25/ea
Free Shipping & Returns
Key Features
Length
3/8 in
Color
Gold Chromate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CH3806x4
Zoro #
G616250360
UPC #
840223621190
Country of Origin
China
Dimensions
Length
3/8 in
Details
Color
Gold Chromate
Description
Pack Size: 4 Pack Grade 70 transportation chain with grab hooks on each end.Size: 3/8in x 6ft Working Load Limit: 6,600 lbs. Capacity: 26,400 lbs Note: Ratings governed by the National Association of Chain ManufacturersNACM. Also called tow and binder chain, binding chain, boomer chain, load chain, and coil chain.
- Size: 3/8" x 6' (4 Pack)
- Grade 70 transport chain with grab hooks on each end.
- Working Load Limit: 6,600-lbs.
- Capacity: 26,400-lbs.
- Note:Ratings governed by the National Association of Chain Manufacturers (NACM)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.