3/8in x 6ft Security Hardened Square Link Chain Cordura Cover & Lock Carrying Case

  • Mfr # SC-Kit-10-6-MP

  • Zoro # G116494103


product price: $82.35
/ea
Free Shipping & Returns

Key Features

Material
Zinc Plated Alloy Steel
Cable Length
6 ft
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-Kit-10-6-MP
Zoro #
G116494103
UPC #
840223603394
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Material
Zinc Plated Alloy Steel
Color
Black

Description

Mytee Hardened Security Square Link Chain w/ Cordura Cover and Anti-Cut Lock Carrying Case Size: 3/8 in Length: 6ft Anti-Cut Lock Cordura Cover for added Protection Comes with Carrying Case Our Mytee Hardened Security Square Link Chain w/ Anti-Cut Lock and Security Chain will Keep all your valuables safe and secure under our unique key and lock style system. In our system you get the chain, a protection sleeve, a anti-cut lock, two keys and a carrying case.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.