
3/8in x 8ft Front Axle Tie Down Kit Chain with Omega Link G80 Wrecker Tow Truck 7100WLL
Mfr # AXLE-TIE-DOWN-KIT-38x8
Zoro # G216494195
product price:Â $232.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
AXLE-TIE-DOWN-KIT-38x8
Zoro #
G216494195
UPC #
840223619272
Country of Origin
United States
Details
Color
Black
Description
Bundle Items Include:- 1 Peerless Folding Handle QuikBinder Plus Ratchet Binder 5/16 in Chain Size G70 or G80 In. : 5/16 in or 3/8 Take-Up In. : 6 Folded Handle Length: 9. 5 Straight Handle Length: 13. 9 Working Load Limit Lbs. : 7100 Manufactured by Peerless for use with G70 or G80 Chain Foldable handle and easy to store, less in the way Quick to install with three positions: ratchet extension, ratchet take-up, and a free spin setting for quick adjusting in either direction. Tough to tamper; Lockable with padlock not included Zinc plated grab hooks, proof-tested and heat treated for durability; satisfies CVSA and DOT requirements. 2 Mytee Products G80 Chain 3/8 in x 8ft w/ Axle Chain w/ Omega Link 7100 lbs WLL Chain Size: Grade 80 Assembly w/ 3/8 in Chain and 1/2 in Omega Link Chain Length: 8 Feet Work Load Limit: 7100 lbs. Weight: 13. 7 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.