5/16in-3/8in Heavy Duty Ratchet Chain Binder, 5/16in Grab Hook & 1/2in Slip Hook, 4PK
- Mfr # CBRS516-SHx4
- Zoro # G016493503
product price:Â
$
160.99
/pk of 4, $40.25/ea
Free Shipping & Returns
Key Features
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CBRS516-SHx4
- Zoro #
- G016493503
- UPC #
- 840223683051
- Country of Origin
- China
Details
- Color
- Red
Description
Pack Size: 4 Pack Are you seeking a securing tool that ensures proper chain tensioning around the loads? Then, rush nowhere else, Mytee Products introduces a G70 5/16 in - 3/8 in Ratchet Style Chain Binder w/ 5/16 in Grab Hook and 1/2 in Slip Hook - 5,400 lbs. The binder will enable you to handle heavy loads, securing the cargo on trucks, trailers, and flatbeds. It includes two hooks to provide versatility while securing the loads in transportation, construction, and industrial settings. Its designed to withstand substantial loads, includes a ratchet handle for proper tensioning, and is coated for longevity despite continuous use. Learn more about its specifications below:- Sturdy Construction: We have designed these ratchet binders from highly steel material. It can withstand substantial loads, including a working load limit of 5,400 lbs and a breaking strength of 19,000 lbs. Its recommended to not exceed the mentioned load limit. The load binders are coated to ensure protection against corrosion and rust. It will ensure durability and efficiency despite continuous and rugged utilization. Compatibility: Our ratchet chain binder is designed to fit 5/16 in - 3/8 in chains, ensuring stability and security of the loads. The end fittings of our binder are a G70 5/16 in grab hook and a 1/2 in slip hook made from robust steel. The hook will securely grasp chain links or other anchor points, minimizing the risk of accidental disconnection. Thus, keeping your loads and cargo secure during transportation or operation. Dimension Details: The optimal handle length of our chain binder is 14 in while the barrel length is 10 in. You can accommodate various load sizes as we provide bearing-to-bearing lengths from 24-5/8 in to 31 in Hook to Hook.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.