Zoro Homepage

39.5in Combination Winch Bar, Chrome, 10PK

  • Mfr # CWBCx10

  • Zoro # G816262392


product price: $225.99
/pk 10, $22.60/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CWBCx10
Zoro #
G816262392
UPC #
840223621442
Country of Origin
China

Description

Pack Size: 10 PackCombination winch bars feature a knurled, non-slip handle and a tapered, carbon-steel, slip resistant tip for secure operation. They have a modified end for use in tightening chain lever binders.Length: 39.5inWeight: 6.4 lbs.Use caution to avoid injury. Not to be used as a cheater bar.


  • Pack Size: 10-Pack
  • Knurled, non-slip handle and a tapered, carbon-steel
  • slip resistant tip for secure operation.
  • Modified end for use in tightening chain lever binders.
  • Length: 39.5"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.