Zoro Homepage

39in Mini Winch Bar

  • Mfr # CWBC-S39

  • Zoro # G916262377


product price: $22.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CWBC-S39
Zoro #
G916262377
UPC #
-
Country of Origin
India

Description

Mini Winch Bar for conveniently tightening the winchesMade with High Strength Polished Steelknurled, Non-Slip HandleLength: 39.5inWeight: 4.9-lbs.
  • Mini Winch Bar for conveniently tightening the winches
  • Made with High Strength Polished Steel
  • knurled, Non-Slip Handle
  • Length: 39"
  • Weight: 3.4-lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.