39inx79in Washable Black Quilted and Padded Door Moving Cover
- Mfr # MB-QDC
- Zoro # G825022406
product price:Â
$
28.35
/ea
Key Features
Width
39 in
Length
79 in
Color
Black
Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MB-QDC
- Zoro #
- G825022406
- UPC #
- 840223636125
- Country of Origin
- China
- Color
- Black
- Material
- Polyester
Dimensions
- Width
- 39 in
- Length
- 79 in
Description
Do you know doors are the most common place where your furniture and other items will collide when moving them? Such collisions lead to dents and scratches and sometimes cause severe impact. To avoid such impacts and extra costs, here are Mytee Products' Black Quilted & Padded Door Covers for Moving, especially for moving and storage. The covers are filled with padding that absorbs the impacts and keeps the doors completely new. It has more features that you should continue to read below:- Dimensions of The Cover: Our door cover has a height and width of 79in and 39in, which accommodates the doors of the given dimensions. These protective coverings will not only safeguard the door but also the furniture from external factors, keeping both items in their original condition. It includes a loop strap for a secure and snug fit, eliminating the risk of covers sliding off during moving. High-quality Material & Padding: All our quilted door covers are crafted from high-quality polyester fabric that offers great resistance to external objects. The covers are filled with padding to build a cushion-like structure of cover and withstand the rigors/edges of furniture. It will absorb the impacts and shocks while minimizing the risk of damage. Zig Zag Stitching: We have used zig-zag quilted stitching in the entire moving blanket. It will ensure the robustness of the cover, protecting it from fraying. Additionally, such intricate sewing will eliminate that extra bulk. You will also find robust polyester binding along the sides of the door cover for added durability. Simple Installation: You don't need professional assistance to use these door covers. It will simply slide through the door, and you can secure it with the velcro straps available. Additionally, these moving blankets are portable, foldable, and convenient to store. Simple to Use: As mentioned above, you can easily slide the covers on the furniture in seconds, providing convenience on moving days. For a better and secure fit, you can use bands, rope, or tape (sold separately). These quilted seat-moving blankets are lightweight, allowing you to fold, carry, and store them easily. Reusable & Washable: You can wash and use these door cover pads repeatedly. Despite multiple washes, it will maintain its quality and ensure it functions properly. Thus making it a durable blanket. You can use our covers for various purposes, like during home renovations, relocations, warehouse storage, or self-storage units.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.