Shop MYTEE PRODUCTS
Create Account
3in Aluminum Truck Fuel Tank Cap Locking w/Keys Vented Fuel Cap Compatible w/249-4B, 2040850C91, 2PK
- Mfr # FTC-312-CH-7-Lx2
- Zoro # G025022398
product price:Â
$
83.99
/pk of 2, $42.00/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FTC-312-CH-7-Lx2
- Zoro #
- G025022398
- UPC #
- 840223684546
- Country of Origin
- China
Description
Pack Size: 2 Pack We introducing a 3in Locking fuel cap that is specifically designed for International trucks with replacement OEM numbers 249-4B, 2494B. This high-quality aluminum fuel cap is durably made and can easily secure your truck's fuel tank specifically with its locking mechanism. Its vented design completely ensures proper ventilation, providing complete efficiency to your truck's fuel system. Robust Construction: Our locking gas caps are made from durable and heavy-duty aluminum material that delivers you long-lasting performance, securing your fuel from spillage and theft, and is also resistant to wear and tear. Dimensions: Mytee Products' vented gas cap has a thread that fits the corresponding threaded opening of the fuel tank and its thread pitch is 8 which clearly states that the distance between two threads is 8mm ensuring a smooth and secure fit for the fuel tank of the respective replacement numbers. Design: This fuel cap possesses a ventilated design, reducing the built-up pressure inside the fuel tank due to vacuum and it also ensures the smooth flow of your filled fuel with complete security for better and enhanced load hauling. Easy Installation: Our fuel tank cap is easy to install as its locking interface with keys allows the users to easily place it on the fuel tanks of their respective trucks. So you can easily do both apply and remove it without any hassles. Replacement & Compatibility List: Checkout the complete list below:- Specific Make & Models: Compatible with: T600, T660, T800, W900 Brands & Their OEM Part Numbers: Replacement For, OEM Number Compatible with: 249-4B, 2040850C91 International Truck: 2040-850-C, 3592-789-C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.