Shop MYTEE PRODUCTS
Create Account
3in Wide Medium Towing Axle Lifting Fork for Heavy-duty Towing, Hauling Trucks
- Mfr # TOWF-M3
- Zoro # G725022513
product price:Â
$
233.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TOWF-M3
- Zoro #
- G725022513
- UPC #
- 840223694446
- Country of Origin
- China
Description
Want to elevate your towing capabilities? It ensures secure,, and lifting in multiple towing applications. Below are the other required details about our axle fork: Size: This towing axle fork has an opening width of 3in, a seat width, of 2 15/16in, and a 2in diameter shaft. Its inside height is 3 1/16in, and its total height is 12 5/16in. This size of the axle fork makes it suitable for towing and hauling applications. Compatibility: Our tow axle is compatible with Miller Medium Axle Fork - 3in and it can replace Zip's MIL-MED3 part number. Tapered Edge: The front side of the fork axle has a tapered edge which helps in easy alignment and smoother insertion to the tow axle or other applications. Material and Durability: Our towing axle fork is manufactured using an alloy steel that is strong and durable. This alloy steel is made using Nickel, Chromium, and Molybdenum. The manufacturing material makes the axle fork corrosion and wear-resistant. Versatile Design: Our 3in towing axle fork with a versatile design helps operators lift vehicles from three main points: Leaf Spring: When the axle fork is used to lift from the leaf spring, it is beneficial for vehicles with suspension systems that rely on these components. Axle: The axle fork's capacity to lift directly from the axle makes it for different vehicle types or in situations where the vehicle is heavily loaded or stuck. Frame: When the axle fork engages with the frame the lifting force is evenly distributed which reduces the risk of structural damage. It can be used to respond to vehicle breakdowns by allowing towing operators to lift and transport vehicles to repair facilities safely. It can also be useful in recovery operations and can assist in loading vehicles onto flatbeds or transport trailers. It helps in secure lifting and handling vehicles which contributes to towing operations. For enhancing the safety of towing operations, you can secure loads with our auto-towing and hauling straps with size and strength. How to Use it? Attach securing equipment such as chains or ratchet straps to connect the fork to the tow vehicle. Start towing slowly monitor the load for stability during transport, and make necessary adjustments if needed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.