3in Wide Opening Short Tapered Towing Axle Fork for Heavy-duty Towing Trucks, 2PK
- Mfr # TOWF-S3x2
- Zoro # G516521508
product price:Â
$
265.99
/pk of 2, $133.00/ea
Free Shipping & Returns
Key Features
Color
Yellow
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TOWF-S3x2
- Zoro #
- G516521508
- UPC #
- 840223694422
- Country of Origin
- India
- Color
- Yellow
- Material
- Alloy Steel
Description
Pack Size: 2 Pack Need a reliable tool for towing and lifting? Mytee Products has the perfect solution with our 3 in Wide Opening Short Tapered Towing Axle Fork. This versatile tool connects to tow axles and provides a secure point for attaching trailers, vehicles, and equipment. Check out its essential features below: Size: This axle fork features a 3 in wide opening, allowing it to fit a wide range of attachments. The seat width is 3-1/8 in, a 2 in diameter shaft, 3-5/16 in lift height, and 8-3/4 in total height are all designed to meet your towing requirements. Compatibility: Our tow axle is compatible with Miller Small Axle Fork - 3 in and it can replace Zips MIL-SHORT3 part number. Material and Durability: This axle fork is made using alloy steel includes Nickel, Chromium, and Molybdenum for enhanced durability. The material improves toughness and provides excellent wear and corrosion resistance, ensuring the fork lasts through heavy use. Versatile Design: The tapered design ensures easy attachment to tow axles, allowing for a smooth and secure connection. This design also helps with better alignment when hooking up to fittings. Application: The axle fork is ideal for securely connecting trailers to vehicles. It is perfect for both automotive and industrial lifting tasks. Its designed for efficiency and safety for heavy-duty tow trucks, wreckers, and similar vehicles. Safe and Stable: The axle fork ensures secure connections for towing and lifting, reducing the risk of slippage or failure. Its sturdy design maintains stability under load, and for extra security, it can be paired with our auto towing and hauling straps for safe towing and lifting operations. How to Use it? Place the axle fork beneath the vehicles lifting point and ensure it is securely engaged and stable. Attach securing equipment such as chains or ratchet straps to connect the fork to the tow vehicle. Ensure that all connections are tight and secure. Confirm if there is enough clearance for safe towing. Start towing slowly monitor the load for stability during transport, and make necessary adjustments if needed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.