3in x 30ft Ratchet Straps w/flat hook, WLL 5,000 Trailer Tie Down - Yellow, 2PK

  • Mfr # RS330x2

  • Zoro # G716250468


product price:  $92.85
/pk 2, $46.43/ea
Free Shipping & Returns

Key Features

Color
Yellow
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS330x2
Zoro #
G716250468
UPC #
840223607682
Country of Origin
Cambodia

Dimensions

Length
3 in

Details

Color
Yellow

Description

Pack Size: 2 Pack. Size: The ratchet straps with flat hooks and webbing that measures 30-feet in length and 3 inches wide will securely tie down the largest loads in place. WORKING LOAD LIMIT: This heavy duty tie down strap has a Working Load Limit of 5,000 lbs. with a break strength capacity of 15,000 lbs. DURABLE POLYESTER WEBBING: Our straps are made of durable polyester webbing. Polyester webbing barely stretches under heavy loads and water slides right off it.HIGH VISIBILITY: These ratchet straps are a highly visible shade of yellow.CORROSION-RESISTANT RATCHET: Our ratcheting mechanism is plated with gold chromate, so the heavy-duty steel wont rust or take damage from other metals.VERSITILE FLAT HOOK END FITTINGS: Flat hooks are compatible with most flatbed trailers. They can anchor directly to the side rail on the trailer. Our flat hooks are made from heavy-duty steel and sustain a high working load limit.WIDE RATCHETING HANDLE: The wide ratcheting handle gives you a better grip than narrower handles, so its easier to reach the degree of tension you want. More tension with less force?Our heavy duty ratchet straps are designed to handle most types of flatbed tie down requirements. All ratchet straps are tagged with their working load limit to meet DOT regulations and WSTDA recommended standards.
  • Pack Size: 2-Pack
  • The ratchet straps with flat hooks and webbing that measures 30-feet in length and 3 inches wide will securely tie down the largest loads in place.
  • Working Load Limit: This heavy duty tie down strap has a Working Load Limit of 5,000 lbs. with a break strength capacity of 15,000-lbs.
  • Durable Polyester Webbing: Our straps are made of durable polyester webbing. Polyester webbing barely stretches under heavy loads and water slides right off it.
  • High Visibility: These ratchet straps are a highly visible shade of yellow.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.