
3in x 30ft Ratchet Tie-Down Straps w/ Flat Hook 15,000 Lbs Capacity - Yellow 10 Pack, 10PK
Mfr # RS330x10
Zoro # G816250597
product price:Â $445.99
/pk 10, $44.60/ea
Free Shipping & Returns
Key Features
Overall Width
3 in
Length
30 ft
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RS330x10
Zoro #
G816250597
UPC #
840223607118
Country of Origin
Cambodia
Dimensions
Overall Width
3 in
Length
30 ft
Details
Color
Yellow
Description
Pack Size:10 PackSize: The ratchet straps with flat hooks and webbing that measures 30-feet in length and 3 inches wide will securely tie down the largest loads in placeWORKING LOAD LIMIT: This heavy duty tie down strap has a Working Load Limit of 5,000 lbs. with a break strength capacity of 15,000 lbsDURABLE POLYESTER WEBBING: Our straps are made of durable polyester webbing. Polyester webbing barely stretches under heavy loads and water slides right off it.HIGH VISIBILITY: These ratchet straps are a highly visible shade of yellow.CORROSION-RESISTANT RATCHET: Our ratcheting mechanism is plated with gold chromate, so the heavy-duty steel wont rust or take damage from other metals.VERSITILE FLAT HOOK END FITTINGS: Flat hooks are compatible with most flatbed trailers. They can anchor directly to the side rail on the trailer. Our flat hooks are made from heavy-duty steel and sustain a high working load limit.WIDE RATCHETING HANDLE: The wide ratcheting handle gives you a better grip than narrower handles, so its easier to reach the degree of tension you want. More tension with less force?Our heavy duty ratchet straps are designed to handle most types of flatbed tie down requirements. All ratchet straps are tagged with their working load limit to meet DOT regulations and WSTDA recommended standards.
- Size: The ratchet straps with flat hooks and webbing that measures 30-feet in length and 3 inches wide will securely tie down the largest loads in place.
- WORKING LOAD LIMIT: This heavy duty tie down strap has a Working Load Limit of 5,000 lbs. with a break strength capacity of 15,000-lbs.
- DURABLE POLYESTER WEBBING: Our straps are made of durable polyester webbing. Polyester webbing barely stretches under heavy loads and water slides right off it.
- HIGH VISIBILITY: These ratchet straps are a highly visible shade of yellow.
- All ratchet straps are tagged with their working load limit to meet DOT regulations and WSTDA recommended standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.