Shop MYTEE PRODUCTS
See all product information
Create Account
3in x 30ft Winch Straps w/wire hook, WLL 5000 Flatbed Tie Down Strap, 4PK
- Mfr # WS330WHx4
- Zoro # G625022828
product price:Â
$
92.99
/pk of 4, $23.25/ea
Key Features
Length
3 in
Color
Yellow
Width
30 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WS330WHx4
- Zoro #
- G625022828
- UPC #
- 840223605282
- Country of Origin
- Cambodia
- Color
- Yellow
Dimensions
- Length
- 3 in
- Width
- 30 ft
Description
Pack size: 4 Pcs Strap Length: 30ft End Hardware:Wire Hook Working Load Limit:5,000 lbs Capacity:15,000 Lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.