
3in X30ft Winch Straps w/Chain, WLL 5000 Flatbed Tie Down Strap, 10PK
Mfr # WS330CAx10
Zoro # G216493716
product price: $209.99
/pk 10, $21.00/ea
Free Shipping & Returns
Key Features
Material
Polyester Webbing
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS330CAx10
Zoro #
G216493716
UPC #
840223609082
Country of Origin
Cambodia
Details
Material
Polyester Webbing
Color
Yellow
Description
Pack Size: 10 Pack Winch Strap - 3 in Webbing with Chain Anchor and Webbing - 30 ft. All winch straps are made from resin-coated polyester for minimum stretch and maximum wear resistance. These rugged straps provide the strength and durability demanded in flatbed tie-down requirements. All winch straps are labeled with their working load limit to meet the DOT regulations and WSTDA recommended standards. Working Load Limit:5,000 lbs Capacity: 15,000 lbs. Weight: 7. 1 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.