Zoro Homepage

3inX30ft Winch Straps w/flat hook, WLL 5000 Flatbed Tie Down Strap, 10PK

  • Mfr # WS330x10

  • Zoro # G216250593


product price: $155.99
/pk 10, $15.60/ea
Free Shipping & Returns

Key Features

Color
Yellow
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS330x10
Zoro #
G216250593
UPC #
840223609075
Country of Origin
Cambodia

Dimensions

Length
3 in

Details

Color
Yellow

Description

Pack Size: 10 PackWinch Strap - 3in Webbing with Flat Hook - 30 ft.All winch straps are made from heavy duty webbing for minimum stretch and maximum wear resistance. These weather-resistant cargo straps provide the strength and durability demanded in flatbed operations. All winch straps are tagged with their working load limit to meet the DOT regulations and WSTDA recommended standards.End Hardware:Flat HookWorking Load Limit:5,000 lbsCapacity: 15,000


  • Pack Size: 10-Pack
  • End Hardware: Flat Hook, Working Load Limit: 5,000-lbs
  • Capacity: 15,000, Winch Strap - 3" Webbing with Flat Hook - 30-ft.
  • All winch straps are made from heavy duty webbing for minimum stretch and maximum wear resistance.
  • All winch straps are tagged with their working load limit to meet the DOT regulations and WSTDA recommended standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.