3Point Hitch Mounted Ripper Box Scraper V2 for Soil Conditioning
- Mfr # HMRV-2
- Zoro # G325022531
product price:Â
$
89.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HMRV-2
- Zoro #
- G325022531
- UPC #
- 840223635517
- Country of Origin
- India
Description
Want to break up the compacted soil, hard ground, or other for soil conditioning? Yes! Then here's Our Hitch-Mounted Ripper Box Scraper V2. You can mount these box blade shanks in any ATV/UTV or tractor with a 2in hitch. You can assemble these box blade shanks in three steps: first, install the shear bolt, then fix the sharp tooth, and finally, assembly is complete. The next step is to attach our hitch-mounted ripper easily to your tractor through the adjustable four-point holes of 1/2in diameter at the back of the blade. All these holes are available at intervals of 1 1/2in, which change levels for different operating depths. You don't need any professional support to complete the assembly. Additionally, you will get the basic mounting fittings to make the assembly process hassle-free. Durable Material: This landscaping equipment is engineered from highly durable steel. It will withstand the rigors in the field, making it the choice for your farming needs. It's further black powder coated for long service life. It will offer resistance to rust, corrosion, deformation, and other environmental elements. The 5 1/2in long digging teeth will break through the soil, compacted land, dry soil, and more to lay irrigation pipes. Protective Shear Bolts: It's a version of a hitch-mounted ripper that features extra support. It includes a 3in steel mounting pin hole to fill the receiver tube and shear bolts on the box scraper shank to protect the hitch, shank (16in length and 1 1/2in width), and machine. Additionally, these box blade shanks have an overall length of 17in, overall height of 11in, and overall width of 1 1/2in. Wide Compatibility: Our hitch ripper is compatible with any ATV/UTVs or tractor that has 2in receiver hitches. Additionally, it's recommended to use these with Category 0 and 2 tractors, and 3-point hitch adapters. Note: Install these under professional supervision and competent individuals as the use of equipment involves the potential risk of injuries. You accept and assume full responsibility for injuries and damages (both economic and non-economical) after using said equipment. We (including insurers, employees, officers, directors, associates, and agents) take no responsibility for any damages, demands, claims rights of action, or causes of action in the present or future, whether known or unknown, anticipated or unanticipated. BUYER ASSUMES ALL LIABILITY IN THE USE OF THE EQUIPMENT.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.