4 Feet L-Track Black Powder Coated 8 and Stud with Black Powder coated Ring 32

  • Mfr # LTK4-BLKx8-LTKS-BLKx32

  • Zoro # G116553107


product price:  $257.99
/ea
Free Shipping & Returns

Key Features

Material
Powder Coated Steel
Color
Black Coated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LTK4-BLKx8-LTKS-BLKx32
Zoro #
G116553107
UPC #
840223626560
Country of Origin
India

Details

Material
Powder Coated Steel
Color
Black Coated

Description

8 Pcs - 4 Feet L-Track Black Powder Coated Strong Low Profile L-Track Material: Heavy duty Black Powder coated Aluminum Length: 48 in w/9 Mounting Holes Hole Diameter is 0. 25 in Fits Standard L-Track Fittings Easy to Install in Truck Beds and Trailers 32 Pcs - L-Track Stud with Black Powder coated Single stud fitting is designed to be used with L-Tracks This is one of the strongest fittings available for securing into L track. With the many uses of the L track, this fitting can be quickly snapped into the track to provide you the anchor point you need to connect your tie down straps too. Color: Black Powder Coated Working Load Limit: 1333 lbs Breaking Strength: 4,000 lbs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.