4 Gallon Steel Galvanized Garbage Trash Can w/ Lid Ideal for Trailers, 2PK

  • Mfr # TRC-4GALx2

  • Zoro # G816493536


product price: $79.99
/pk 2, $40.00/ea
Free Shipping & Returns

Key Features

Material
Galvanized Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRC-4GALx2
Zoro #
G816493536
UPC #
840223636309
Country of Origin
India

Details

Material
Galvanized Steel
Color
Silver

Description

Pack Size: 2 Pack Easy-to-access equipment improves the transportation, towing, and trucking experience for drivers/truckers. To ensure a seamless journey during transit, Mytee Products has added a 4-gallon galvanized Trash Can with a Lid. It will provide a storage space to dispose of trash and waste in your tow trucks and wrecker. It will keep the roads clean. These are easily mounted in the two trucks and wreckers with trash can mounts sold separately. Learn more about this product below:- Trash Can Dimension: Our trash can with lid is available in the following sizes: height is 13-3/4 in, opened upper diameter is 11-3/4 in, and closed bottom diameter is 8-7/8 in. Additionally, the lid has the following dimensions: overall height with hand handle is 2 in and diameter is 12-3/8 in. You can place these trash cans in your tow truck and wrecker, keeping the trash in place and ensuring a clean environment. Simple Design: Our galvanized metal trash can is designed for convenience. It features a metal lid to keep the waste secure and an easy-to-use carrying handle for easy portability. The lid fits securely to the bucket shape using the carrying handle. Thus keeping the handle upright and providing easy access when needed. The opening mechanism has a manual lift. Durable Strength: This trash can with a lid is designed from high-quality metal that can withstand different loads with a capacity of up to 4 gallons. Additionally, it fits perfectly in trucks and wreckers. However, you will need a bungee strap sold separately, and a trash can mount for secure mounting not included. Additionally, to prevent the buckets from falling, slipping, and causing chaos. Galvanized: The entire can is galvanized to prevent it from rust and corrosion. This trash can is built to last, ensuring it remains in top condition even after prolonged use. This galvanization further resists changing weather conditions. It will not crack or fade like plastic. Recycle: Our 4-gallon galvanized metal trash can with a lid is rodent-proof, recyclable, and wont absorb odors. Its easy to access and lets you safely get your next job done quickly. Wide Usage: These cans are good for various settings, including homes, offices, parks, etc., but these are ideal for trucks and wreckers, aiding in keeping your local road environment clean.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.