Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 in Corner Protector With 21 in EPDM Tarp Bungee Straps Crimped Hooks

  • Mfr # PCP20-RS21C-KIT

  • Zoro # G522786496


product price: $99.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCP20-RS21C-KIT
Zoro #
G522786496
UPC #
840223627390
Country of Origin
Cambodia

Description

Kit Includes: - 4 in Corner Protector 20 Pack w/ Carrying Bag-Yellow Dimensions: 4 in X 4 in X 6 in Plastic Corner Protectors for 4 in Webbing Corner Protectors are designed to protect both strap and cargo from damage caused by load. They are required by law whenever load conditions could cut or abrade the strap. Color: Yellow Includes Mesh carrying bag 21 in EPDM Tarp Bungee Straps Crimped Hooks - 50 Pack Size: 21 in Weight: 13 lbs per Box Max Stretch: 32 in total length Sold in boxes of 50 Straps with inS in hooks. Molded with 100% EPDM Rubber inS in Hooks are made of Galvanized Steel for strength and rust protection. inS in Hooks are crimped on one end to protect your tarps. UV Resistant and tested for high Tensile Strength These bungees straps are non Adjustable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.