Zoro Homepage

4 in. x 30 ft. Winch Strap with Flat Hook, WLL 5400 Flatbed Tie Down Strap, 20PK

  • Mfr # WS430x20

  • Zoro # G716250246


product price: $259.99
/pk 20, $13.00/ea
Free Shipping & Returns

Key Features

Color
Yellow
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS430x20
Zoro #
G716250246
UPC #
840223616905
Country of Origin
Cambodia

Dimensions

Length
4 in

Details

Color
Yellow

Description

Pack Size: 20 PackWorking Load Limit: 5,400 lbs.Breaking Strenght: 16,200 lbs Winch Strap - 4in Webbing with Flat Hook Yellow Color - 30 ft.All winch straps are made from heavy-duty webbing for minimum stretch and maximum wear resistance. These weather-resistant cargo straps provide the strength and durability demanded in flatbed operations.All winch straps are tagged with their working load limit to meet the DOT regulations and WSTDA recommended standards.
  • Pack Size: 20-Pack
  • Winch Strap - 4" Webbing with Flat Hook - 30 ft. - Yellow
  • Working Load Limit: 5,400-lbs.
  • All winch straps are made from heavy duty webbing for minimum stretch and maximum wear resistance. These weather-resistant cargo straps provide the strength and durability demanded in flatbed operations.
  • All winch straps are tagged with their working load limit to meet the DOT regulations and WSTDA recommended standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.