Shop MYTEE PRODUCTS
See all product information
Create Account
4 in. x 30 ft. Winch Strap with Flat Hook
- Mfr # WS430
- Zoro # G925021156
product price:Â
$
25.99
/ea
Key Features
Color
Yellow
Length
4 in
Width
30 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WS430
- Zoro #
- G925021156
- UPC #
- 840223624795
- Country of Origin
- Cambodia
- Color
- Yellow
Dimensions
- Length
- 4 in
- Width
- 30 ft
Description
Working Load Limit: 5,400 lbs. Breaking Strenght: 16,200 lbs Winch Strap - 4in Webbing with Flat Hook (Yellow Color) - 30 ft. All Mytee Products' flatbed straps are made from heavy-duty webbing for minimum stretch and maximum wear resistance. These weather-resistant cargo straps provide the strength and durability demanded in flatbed operations. All winch straps are tagged with their working load limit to meet the DOT regulations and WSTDA recommended standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.