
4 in. x 30 ft. Winch Straps w D Ring, 4PK
Mfr # WS430Dx4
Zoro # G816493642
product price: $69.55
/pk 4, $17.39/eaKey Features
Material
Polyester Webbing
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS430Dx4
Zoro #
G816493642
UPC #
840223607569
Country of Origin
India
Details
Material
Polyester Webbing
Color
Yellow
Description
Pack Size: 4 Pack Winch Strap - 4 in Webbing with Chain Anchor and Delta Ring - 30 ft. All winch straps are made from resin-coated polyester for minimum stretch and maximum wear resistance. These rugged straps provide the strength and durability demanded in flatbed tie-down requirements. All winch straps are labeled with their working load limit to meet the DOT regulations and WSTDA recommended standards. Working Load Limit: 5,400 lbs End Hardware: D-Ring D-Ring Material: 40Cr Steel Capacity: 16,200 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.