4 in x 4 in x 10 in Blue Corner Protector V Shaped Flatbed Edge Guards with Carrying Case, 320PK

  • Mfr # PCP10-20PACKx4

  • Zoro # G722786364


product price:  $193.99
/pk 4, $48.50/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PCP10-20PACKx4
Zoro #
G722786364
UPC #
840223606395
Country of Origin
India

Description

Dimensions: 4 in X 4 in X 10 in Weight: 8 lbs Material Used V Shaped Corner Protectors are made from high density polyethylene Available Sizes These Corner and Edge Protectors are 4 inches wide on both sides with a length of 11 inches. Application These are a larger, more heavy duty form of our regular 4 inch edge protectors. Due to their larger surface area, they keep the straps in place more reliably thus protecting both the cargo and the strap. V-style edge protectors portray a more professional image to the transporter fts customer and inspire more confidence. Benefits of Corner Protectors Reduced probability of strap damage, direct benefits through insurance claims reduction and a boost to the transporters image Various Color Blue is our main stock color. Depending on availability, we may switch color as needed to fulfill customer order. Includes Mesh carrying bag ***These products are exclusively manufactured by Mytee Products for our customers and are not to be confused with any other competing brand***

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.