Zoro Homepage

4 in. x 40 ft. Winch Strap with Chain Anchor, 10PK

  • Mfr # WS440CAx10

  • Zoro # G416250249


product price: $323.99
/pk 10, $32.40/ea
Free Shipping & Returns

Key Features

Width
4 in
Color
Gold
Length
24 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS440CAx10
Zoro #
G416250249
UPC #
840223605053
Country of Origin
Cambodia

Dimensions

Width
4 in
Length
24 ft

Details

Color
Gold

Description

Pack Size: 10 PackWinch Strap : 4in Webbing with Chain Anchor and Webbing - 40 ft.All winch straps are made from resin-coated polyester for minimum stretch and maximum wear resistance. These rugged straps provide the strength and durability demanded in flatbed tie-down requirements. All winch straps are labeled with their working load limit to meet the DOT regulations and WSTDA recommended standards.Working Load Limit:5,400 lbsCapacity: 16,200 lbs.Color: YellowEnd Hook Type: Grab HookGrab Hook Size: 3/8inHook Material: G70 Structural SteelEnd Anchor Chain Material: 20Mn2 Steel
  • Pack Size: 10-Pack
  • Winch Strap - 4" Webbing with Chain Anchor and Webbing - 40-ft.
  • Working Load Limit:5,400 lbs
  • Capacity: 16,200-lbs.
  • All winch straps are made from resin-coated polyester for minimum stretch and maximum wear resistance. These rugged straps provide the strength and durability demanded in flatbed tie-down requirements. All winch straps are labeled with their working load

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.