Zoro Homepage

4 in. x 40 ft. Winch Strap with Chain Anchor, 2PK

  • Mfr # WS440CAx2

  • Zoro # G516493706


product price: $67.25
/pk 2, $33.63/ea

Key Features

Material
Polyester Webbing
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS440CAx2
Zoro #
G516493706
UPC #
840223605046
Country of Origin
Cambodia

Details

Material
Polyester Webbing
Color
Yellow

Description

Pack Size: 2 Pack Winch Strap - 4 in Webbing with Chain Anchor and Webbing - 40 ft. All winch straps are made from resin-coated polyester for minimum stretch and maximum wear resistance. These rugged straps provide the strength and durability demanded in flatbed tie-down requirements. All winch straps are labeled with their working load limit to meet the DOT regulations and WSTDA recommended standards. Working Load Limit:5,400 lbs Capacity: 16,200 lbs. Color: Yellow End Hook Type: Grab Hook Grab Hook Size: 3/8 in Hook Material: G70 Structural Steel End Anchor Chain Material: 20Mn2 Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.