Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 inx30 ft Pink Winch Straps with Flat Hooks 5400 lbs WLL Tie Down Straps, 4PK

  • Mfr # WS430Px4

  • Zoro # G022786156


product price: $67.99
/pk 4, $17.00/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS430Px4
Zoro #
G022786156
UPC #
840223631564
Country of Origin
China

Description

What are the key components during transportation? To secure and stabilize the loads from falling! Also, to avoid unforeseen circumstances, like load spillage, damage to cargo, safety hazards, etc. A heavy-duty winch strap with a flat hook is the best way to avoid circumstances and tie down your loads during transit. Learn more about its specifications and benefits below. Strength and Durability: Our 4-inch (width) and 30-feet (length) winch strap with a flat hook is incredibly resilient. It has a working load limit of 5,400 lbs and a break strength of 16,200 lbs-ideal for heavy-duty freight hauling and flatbeds. Premium Polyester: The heavy-duty winch straps are made from polyester webbing, making it resistant, durable, and robust against various environmental factors. Also, it offers minimum stretch and maximum wear resistance necessary for flatbed tie-down requirements. Firm Hook Design: The flat hook at the end of the webbing strap is user-friendly, easily attachable & detachable. The material 45 Mn steel offers higher strength, hardness, wear resistance, and good toughness, keeping a secure and reliable connection to the tie-down points on the flatbed. Secure Method of Fastening: A winch strap and a flat hook provide a reliable and adjustable system for fastening cargo and preventing it from shifting or falling during transit. The hook design easily fits into the stake pockets of the trailers while reducing the probability of strap dislodging and loosening during transit. Easily Visible: We offer winch straps in standard pink color to enhance visibility and recognition on roads. It ensures safety and eradicates any confusion. Compatible for short and long haul distances. Extended Lifespan: Our heavy-duty winch straps have a longer lifespan and can ensure repeated use and exposure to challenging conditions, like water, UV, weather, heat, etc. Its strength doesn’t change in different environments. It’s time to upgrade your flatbed trailer with our 4 in x 30 ft Winch Strap with Flat Hook. Experience the difference in quality and performance. **We have tagged the WLL of all the winch straps to meet the DOT regulations and WSTDA recommended standards.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.