Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 inx30 ft Winch Strap w/ Chain Anchor - 6670 lbs High Abrasion Tie Down Strap, 2PK

  • Mfr # WS430ACx2

  • Zoro # G522785840


product price: $59.99
/pk 2, $30.00/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS430ACx2
Zoro #
G522785840
UPC #
840223631717
Country of Origin
China

Description

Securing and stabilizing heavy loads from falling is one of the key components during transportation. If you want to avoid unforeseen circumstances, like load spillage, damage to cargo, safety hazards, etc., tie down your loads with heavy-duty winch straps with anchor chains from Our Products. It is a vibrant orange winch strap for high visibility. Take a tour of its specifications and benefits below:- Strength and Durability: Our 4 inch wide and 30 feet long winch strap comes with a chain anchor. It’s incredibly resilient and reliable with a working load limit of 6,670 lbs and a break strength of 20,000 lbs, making it ideal for heavy-duty freight hauling. Premium Polyester: The heavy-duty winch straps are made from resin-coated polyester, making it resistant, durable, and robust against various environmental factors. It will ensure long-lasting performance despite continuous use. Additionally, it ensures minimum stretch and maximum wear resistance necessary for flatbed tie-down requirements. Firm Chain Anchor: The chain anchor at the end of webbing straps is made with alloy steel, galvanized with orange zinc. It’s designed for heavy-duty load securement during transit, keeping the load secure and protected. Lastly, the coating will resist corrosion and rust on chain anchor. It will provide uninterrupted performance against changing weather. Secure Method of Fastening: A winch strap features a chain anchor and a clevis hook for smooth and user-friendly attachment. It’s constructed from alloy steel for a reliable and safe cargo fastening, eliminating the risk of shifting or falling during transit. The chain is secured with reinforced stitching. High-Visibility: Our winch strap is introduced highly in orange to enhance visibility and recognition on roads. It ensures safety and eradicates any confusion during operation. It’s perfect and ideal for short and long haul distances. High-Abrasion Resistance: The straps are made from high-abrasion polyester webbing. The rough and tough strap can withstand and resist damage caused by constant rubbing against surfaces and cargoes. The webbing is strong enough to tackle the constant rubbing but to increase it lifespan, truckers can utilize corner protectors of different material and design. It’s time to upgrade your flatbed trailer with our 4 in x 30 ft Winch Strap with Chain Anchor. Experience the difference in quality and performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.