Zoro Homepage

4 inX4 in Steel Safety Railing Single Mounting Socket for Construction Sites, 4PK

  • Mfr # SRSSKT-44x4

  • Zoro # G622785764


product price: $175.99
/pk 4, $44.00/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRSSKT-44x4
Zoro #
G622785764
UPC #
840223636699
Country of Origin
China

Description

To facilitate the installation, secure hold, and stability of railing systems get Mytee Products’ 4 in X 4 in Safety Railing Single Mounting Socket. The thickness of the socket is 11 gauge. This crucial component acts as an anchor point for attaching the safety railing posts to various surfaces, like concrete, wood, or other materials. This socket will enable you to flexibly use railing posts at the necessary place. Learn more about this product below:- Dimension & Functioning: Our floor-mounted industrial socket has a length and width of 4 inches each. It will give a secure base to the railing system while distributing the load. It has an inner diameter of 1-3/4 in and an outside diameter of 2-1/8 in. You can fit tubular safety railings that have an outside diameter of less than 1-3/4 in. It’s a single socket, which will incorporate one railing post. It plays a crucial role in the effectiveness and reliability of the railing system. Robust Structure: Our mounting sockets are engineered from highly durable and robust casting steel that offers great load-bearing capacity. The metal is further coated to protect it against corrosion, UV, and other weather challenges. Bolt-On Installation: You will find pre-drilled holes on the base plate of the silver mounting sockets. The pre-defined locations for fasteners will facilitate easy installation. You will get anchor bolt sets to complete the installation. You need to ensure that alignment is proper for the integrity and stability of the railing system. Surface Mounting Sockets: Our mounting sockets offer compatibility with various flat surfaces, such as concrete or decks. Moreover, you can utilize them in construction sites, industrial facilities, commercial buildings, and residential properties. It also offers compatibility with steel toeboard. Note: Regularly inspect the mounting sockets necessary for continued effectiveness and safety.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.