4 inx40 ft Ratchet Strap w/ Chain Anchor 5,400 Lbs WLL Tie Down Cargo Truck Straps, 4PK

  • Mfr # RS440CAx4

  • Zoro # G422785704


product price:  $307.99
/pk 4, $77.00/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS440CAx4
Zoro #
G422785704
UPC #
840223682375
Country of Origin
China

Description

Truckers! Check Our latest addition - 4 in x 40 ft Yellow Ratchet Strap w/ Chain Anchor - 5,400 lbs WLL. It’s a polyester webbing strap that’s rugged yet soft to protect your loads/cargo during transportation. We have resin-coated the strap to ensure durability and long-lasting performance despite continuous use. It has a chain anchor as an end fitting for a secure and robust tie-down attachment. The ratchet strap will protect your loads from falling, shifting, or loosening. This way truckers can drive with peace of mind and avert potential accidents. Learn more about it’s specifications below:- Size Details: Our ratchet strap with snap hook has a length of 40 ft and a width of 4 in. Its strap’s flexible side; includes a chain extension 3/8 in grab hook. The webbing has a fixed-end length of 14 in whereas chain extension with a grab hook has a length of 20-5/8 in. Every strap has a load handling capacity, our strap has a working load limit of 5,400 lbs and a breaking strength of 16,200 lbs. Ratchet Mechanism: The crucial component of our strap is the ratchet handle. It enables the proper tensioning and adjustment of the strap while securing the load. We have constructed the handle from robust metal and added a zinc coating to protect it from corrosion and rust. This will provide long-lasting performance despite continuous use. The material and coating is specially added to ensure seamless operation in outdoor settings and changing Chain Extension End Fitting: The end part of our tie-down includes a chain extension with a 3/8 in G70 grab hook for a secure hold. We have constructed it from a highly durable and robust alloy structural steel and coated with yellow zinc to protect it against rust and corrosion. It’s easy to use and reliable attachment as it includes a robust hook, reducing the hook’s risk of accidental slipping or detaching during transport. You can connect the hook with varied anchor points, including D-rings, O-rings, tie-downs, etc. Webbing Material: We have constructed the strap fts webbing from polyester webbing, which barely stretches under heavy loads. It’s resin-coated to enhance the resistance against constant rubbing and causing abrasion. You can utilize it with all types of loads/cargo but for edgy and sharp loads, utilize corner protectors that seamlessly fit on the loads. It increases the life of the strap and protects it from wear and tear.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.