Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 inx65 ft Winch Straps w/flat hook, WLL 5400 Flatbed Tie Down Strap, 10PK

  • Mfr # WS465x10

  • Zoro # G122786131


product price: $276.99
/pk 10, $27.70/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS465x10
Zoro #
G122786131
UPC #
840223685215
Country of Origin
China

Description

We introduce a size in winch strap with a flat hook - 4 inches width and 65 feet length. Now, you can tie down a few extra feet of cargo and loads during transit, preventing them from falling or losing. This way you will not only secure cargo but also prevent accidents on the road. These straps will provide minimum stretch but maximum resistance to wear, giving your load appropriate tension. Explore more features of our straps below:- Measurements: This flatbed strap has a length of 65 feet and a width of 4 inches with a flat hook as an end fitting. These flatbed straps can secure heavy loads in commercial and non-commercial trucks and trailers. Now, you can protect your loads and avoid unnecessary fines and accidents. Durable & Reliable: The extra-long 4-inch winch strap is curated from polyester material, known for its strength, durability, reliability, and longevity. It ensures great wear and abrasion resistance as the straps are resin-coated. You don ftt need to worry about changing the straps repeatedly. However, do check for the signs of wear and tear to avoid casualties. Our winch strap with a flat hook will prevent the loads from falling. Load Capacity: Our yellow tie-down winch strap allows you to secure loads of up to 5,400 lbs with a breaking strength of 16,200 lbs-ideal for heavy-duty hauling. It can ensure the security of cargoes and load of mentioned load capacity. Additionally, you will find the working load limit and breaking strength in the winch strap, adhering to the recommended standards of WSTDA and the regulations of DOT. Flat Hook as End Fitting: Black flat hooks will provide quick and easy attachment to a variety of anchor points. The broad contact surface distributes the load equally, reducing the risk of damage to the load and webbing. It is further powder-coated, making it resistant to rust and corrosion. Thus, extending its life in vast environmental conditions and making it a reliable fastening. The hooks end further includes a defender to protect webbing from constant rubbing during hauling. Easy to Install: The flatbed winch strap installation process is straightforward and doesn’t require professional help. Its user-friendly design includes flat hooks that are easy to attach to various anchor points.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.