4 PK 4inx 40ft Truck Straps for Flatbed Trailer with Flat Hook - 16200 LBS BS, 4PK

  • Mfr # WS440x4

  • Zoro # G116262382


product price:  $92.95
/pk 4, $23.24/ea
Free Shipping & Returns

Key Features

Color
Yellow
Width
4 in
Length
40 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WS440x4
Zoro #
G116262382
UPC #
-
Country of Origin
Cambodia

Dimensions

Width
4 in
Length
40 ft

Details

Color
Yellow

Description

Pack Size: 4 Pack. Winch Strap - 4in Webbing with Flat Hook Yellow Color - 40 ft. All winch straps are made from heavy-duty webbing for minimum stretch and maximum wear resistance. These weather-resistant cargo straps provide the strength and durability demanded in flatbed operations. All winch straps are tagged with their working load limit to meet the DOT regulations and WSTDA recommended standards.Working Load Limit: 5,400 lbs.Weight: 5.3 lbs Per piece
  • Pack Size: 4-Pack
  • Winch Strap - 4" Webbing with Flat Hook - 40 ft.
  • Strap Width: 4"
  • Strap Length: 40'
  • Working Load Limit: 5,400-lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.