
4-Spring Aluminum Lower Arm for Dump Truck Tarp Systems 78in Telescopic Arm, 2PK
Mfr # T-ALA78x2
Zoro # G716494206
product price:Â $261.79
/pk 2, $130.90/ea
Free Shipping & Returns
Key Features
Color
Silver
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T-ALA78x2
Zoro #
G716494206
UPC #
840223638969
Country of Origin
China
Details
Color
Silver
Material
Steel
Description
Pack Size: 2 Pack Another crucial part of the Dump trump tarp system is the 78-inch 4-spring aluminum lower arm. Its fixed to the side of the truck and fits efficiently on the passenger and driver side. Its function is to ensure the smooth front and back movement for the covering and uncovering of the load. You need a pivot pin 4-spring and spiral torsion springs for the tarp system to function properly. Learn more about it below:- Lightweight and Ultra-Strong Aluminum is easy to carry, prevents rust, ensures durability, and gives a polished look. Find Pre-drilled holes in the 78-inch aluminum lower arm for a seamless fit on the pivot pin and spiral spring. Its a telescopic aluminum arm with three piecestop, middle, and end piece. It will fit inside one another, ensuring the mechanism and securing it with nuts and bolts. Universal Functionality is another plus of our dump truck's lower arm. Utilize it either on the passenger side or the driver side. Its designed for dump truck bodies up to 24 feet. It offers Compatibility with Roll Rite while giving a Replacement for Tarping Systems Inc. Patriot. Flexibility to Customize the arm as per your dump truck bodies requirement. Note:- Measure the distance properly before mounting the pivot pin 4-spring on a truck. Ensure to check the manual before installing. Not compatible with every tarp system manufacturer. Verify the shape of your tarp system hardware before ordering.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.