4-Spring Dump Truck Tarp System with 7 ftx18 ft Asphalt 18Oz Vinyl Dump Trailer Tarp

  • Mfr # TS4SM-VinylDP718-KIT

  • Zoro # G622786501


product price:  $1,839.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TS4SM-VinylDP718-KIT
Zoro #
G622786501
UPC #
199145048975
Country of Origin
China

Description

Kit Includes:- (1 Pcs) Electric 4-Spring 24 ft Dump Truck Tarp System - Complete Kit with Hardware Aluminum Parts Rust-Proof Tarp Switch Kit Pivot Pins 4-Spring 5 in x 3/4 in Stud Shaft Spiral torsion springs Axle Mounting Brackets Stainless Steel Bushings Fits 24 ft Long Dump Truck 3/4 in Axle Bearing with Flange Loose Spare Parts Included in the Kit Telescopic 103 in Tarp Axle & 103 in Cross Tube 12V 50:1 600W Electric Motor for Automated System Telescopic 98 in Upper Arm (with 90° Corners) & 78 in Lower Arm (1 Pcs) 7 ft x 18 ft 18Oz Vinyl Asphalt Dump Truck Tarp (Double Pocket - Waterproof) Size: 7 ft X 18 ft (2 pockets) Material: 18 Oz Vinyl Water and wind Proof Temperature Range: -86° F to 158° F Suitable For Front to Back Tarping Systems We recommend a tarp length 2 feet longer than your trailer length and 6 inches narrower than your width 6 in pocket Hems re-enforced w/ 2 in Webbing and Double Stitched

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.