Shop MYTEE PRODUCTS
Create Account
4-Spring Dump Truck Tarp System with 7'x21ft Asphalt 18Oz Vinyl Dump Trailer Tarp
- Mfr # TS4SM-VinylDP721-KIT
- Zoro # G725022810
product price:Â
$
1,478.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TS4SM-VinylDP721-KIT
- Zoro #
- G725022810
- UPC #
- 199145048982
- Country of Origin
- China
Description
Kit Includes:- (1 Pcs) Electric 4-Spring 24ft Dump Truck Tarp System - Complete Kit with Hardware Aluminum Parts Rust-Proof Tarp Switch Kit Pivot Pins 4-Spring 5in x 3/4in Stud Shaft Spiral torsion springs Axle Mounting Brackets Stainless Steel Bushings Fits 24ft Long Dump Truck 3/4in Axle Bearing with Flange Loose Spare Parts Included in the Kit Telescopic 103in Tarp Axle & 103in Cross Tube 12V 50:1 600W Electric Motor for Automated System Telescopic 98in Upper Arm (with 90 Degrees Corners) & 78in Lower Arm (1 Pcs) 7ft x 21ft 18Oz Vinyl Asphalt Dump Truck Tarp (Double Pocket - Waterproof) Size: 7ft X 21ft (2 pockets) Material: 18 Oz Vinyl Water and wind Proof Temperature Range: -86 Degrees F to 158 Degrees F Suitable For Front to Back Tarping Systems We recommend a tarp length 2 feet longer than your trailer length and 6 inches narrower than your width 6in pocket Hems re-enforced w/ 2in Webbing and Double Stitched
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.