4 Tier Shipping Container Shelving Bracket w/Hooks 19 inx77-1/2 in, 551lbs WLL, 4PK

  • Mfr # CNT-SHELF4x4

  • Zoro # G622786563


product price: $379.99
/pk 4, $95.00/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNT-SHELF4x4
Zoro #
G622786563
UPC #
199145027918
Country of Origin
China

Description

Are you struggling to organize your shipping container? Don’t worry, We have a solution for you! 4-tier shelving bracket that helps in maximizing and optimizing the storage space. You can keep storage bins, containers, industrial equipment, automotive, and mechanical parts. It keeps the floor space free from clutter, allowing you to walk properly and avoid injuries. The shelving bracket has a great load-bearing capacity and provides long-lasting performance despite continuous use. Learn more about this product below:- Built-to-Last: Our shelving brackets are constructed from high-quality steel. It will ensure durability, reliability, and efficient storage optimization. You can place specified limit loads, like the load bearing capacity per arm is 550 lbs, whereas the rated per-bracket capacity is 1,100 lbs. The steel construction is coated with a powder layer, protecting it from corrosion, rust, wear, scratches, and more. If you wish to use it in outdoor settings, you can. Hassle-Free Installation: This black shelf bracket has tool-free installation and no welding or drilling. Simply hang the bracket’s hook to the shipping container’s D-ring (container internal lashing points). The bracket includes a horizontal bar-insert it at the bottom of the shelf, and enhance load stability. We have designed this shelf for user convenience, helping them stay organized and stable during transportation. Versatile Applications: Utilize this shelving bracket to store and organize various tools in shipping containers, garage storage, or industrial spaces. It’s a reliable bracket that adapts to any environment, saving you space and time. You can utilize these brackets (sold individually) to cover one side of a 20-feet container. You will need more than two brackets for a longer storage length. If you’re wondering what you can store, then here’s the list: storage bins & containers, industrial equipment, automotive and mechanical parts, household storage, etc. Lastly, you can make them your workbench too. Dimension Details: These steel shelf brackets come with different levels, serving various needs. For example, you might require a 3-tier shipping container shelving rather than a 1-tier or 2-tier bracket. Check with a vast list of brackets and then make a wise decision. Meanwhile, the measurements of this 4-tire shelf bracket are as follows:- overall height is 77-1/2 in, width is 20-5/8 in, shelf support length is 19-3/4 in, and the depth is 18-7/8 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.