4 Ton 4.5in Sheave Snatch Block w/ Swivel Shackle and Chain Anchor, 2PK

  • Mfr # SB45-4-ShackleCAx2

  • Zoro # G316250554


product price:  $290.99
/pk 2, $145.50/ea
Free Shipping & Returns

Key Features

Length
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SB45-4-ShackleCAx2
Zoro #
G316250554
UPC #
840223624078
Country of Origin
China

Dimensions

Length
4-1/2 in

Description

Pack Size: 2 Pack Working Load Limit: 4 Tons. Sheave Diameter: 4-1/2 in Wire Rope Size: 1/2in End Fitting: 2.5 ft. G100 3/8 Chain Anchor Comes With Grease Fittings
  • Pack Size: 2-Pack
  • Sheave Size: 4.5"
  • Working Load Limit: 4-Tons
  • End Fitting: 2.5 ft G100 5/16 Chain Anchor
  • Snatch Block w/ Swivel Shackle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.