4 Ton 4.5in Sheave Snatch Block w/ Swivel Shackle and Chain Anchor

  • Mfr # SB45-4-ShackleCA

  • Zoro # G816250559


product price:  $127.99
/ea
Free Shipping & Returns

Key Features

Length
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SB45-4-ShackleCA
Zoro #
G816250559
UPC #
-
Country of Origin
China

Dimensions

Length
4-1/2 in

Description

Working Load Limit: 4 TonsSheave Diameter: 4-1/2inWire Rope Size: 1/2inEnd Fitting: 2.5 ft. G100 3/8 Chain Anchor Comes With Grease Fittings
  • Sheave Size: 4-1/2"
  • Working Load Limit: 4-Tons
  • End Fitting: 2.5 ft. G100 5/16 Chain Anchor
  • Snatch Block w/ Swivel Shackle
  • Comes With Grease Fittings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.