
40 ft(L) x 40 ft(W) 21 Oz PVC Shipping Container Canopy Shelter Roof w/ No End Walls
Mfr # CSB4040
Zoro # G022786149
product price:Â $6,695.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Color
White
Material
PVC Fabric
Fabric Weight
21 Oz
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CSB4040
Zoro #
G022786149
UPC #
840223628427
Country of Origin
China
Details
Color
White
Material
PVC Fabric
Fabric Weight
21 Oz
Description
Container Shelter Width: 40 ft Length: 40 ft Height: 12 ft10 in Frame: Heavy Duty Galvanized Steel Pipe Cover Material: 21 Oz 610 gsm PVC Cover Color: White Cover Wind Rating (Miles/Hour): 70 miles/hour Snow Rating: 47 Lbs/Sq Feet UV Protection (Years): 10 years No pole inside, and 100% of the interior space is available The system does not include end walls. Includes (4) Corner Clamps Includes (18) Base Rail Clamps For use to set up in between (2) 40 ft Shipping Containers (Conex Boxes) In between the containers, there should be 39.40 feet of space before installing your shelter. This product is versatile in its applications, making it suitable for use in a variety of settings such as warehouses, farms, equipment storage areas, car lots, temporary offices, livestock housing, and workshops. This product is designed to be resistant to water, UV radiation, and fire, providing enhanced durability and safety. Installation on a refrigerated container is not possible due to the inability of the clamps to securely attach to the sides, as they would on a standard shipping container. Please be advised, delivery of these items will require a dock and or a forklift to remove them from the delivery truck. Due to the large size, they cannot be delivered to a residential location unless you have an on-site forklift or its equivalent to be able to remove them from the truck.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.