Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40 inx24 in Mesh Brick Guard Corner Protector, L Shape Mesh Edge Guard, 20PK

  • Mfr # ACP-BG4024-Rx20

  • Zoro # G422785780


product price: $3,157.99
/pk 20, $157.90/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACP-BG4024-Rx20
Zoro #
G422785780
UPC #
840223655911
Country of Origin
India

Description

Want to get effective corner protectors? Our Products brings you reliable and durable aluminum mesh brick guards to protect the corners and edges in construction settings, particularly while transporting or handling materials like bricks or other construction goods. Our edge guards are available in 40 inx24 in sizes and have a top flange width of 7 in approximately. The aluminum construction and the red coating of the stainless corner guards ensure that they are effective for outdoor applications and can last longer with high resistance to corrosion, and rust. Find the other important details here: Size: Our aluminum mesh guards are 40 inches in height and 24 inches in width. The corner guards provide broad coverage to protect vertical edges and surfaces. The top flange width of the edge guards is nearly 7 inches which ensures a wider contact surface to make the installation more secure and provide better protection for the edges. If you want similar aluminum brick guards and other corner protectors from Our Products, you can get them here. Material: The aluminum mesh corner guards are manufactured using aluminum material which ensures that they can resist corrosion, rust, and bad weather conditions, making them ideal for outdoor applications. The red coating of the metal corner guards makes them highly visible and ensures safety by drawing attention to the protected areas. Application: Our corner protectors are used to protect the edges of construction materials such as bricks, cinder blocks, tiles & stone slabs, metal sheets, etc while transporting them. This V-shaped brick guard also protects cargo straps from damage, especially when the straps are in contact with rough or sharp surfaces like bricks, concrete blocks, or metal edges. Installation: The corner guards can be installed using an L-channel mechanism which enables them to fit easily onto the corners of the material. structures or vehicles. The reinforcement at the top and the middle provides additional strength and durability which prevents damage to the guard and material they protect.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.