Zoro Homepage

40 Pcs 4in x 4in x 10in Blue Corner Protector V Shaped, 2PK

  • Mfr # PCP10-20PACKx2

  • Zoro # G416278588


product price: $81.79
/pk 2, $40.90/ea
Free Shipping & Returns

Key Features

Height
10 in
Material
Plastic
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCP10-20PACKx2
Zoro #
G416278588
UPC #
840223606500
Country of Origin
Cambodia

Dimensions

Height
10 in
Width
4 in

Details

Material
Plastic

Description

Pack Size:2Pack 40 PcsDimensions:4in X 4in X 10inWeight:8 lbsMaterial UsedV Shaped Corner Protectors are made from high density polyethyleneAvailable SizesTheseCorner and Edge Protectorsare 4 inches wide on both sides with a length of 11-inches.ApplicationThese are a larger, more heavy duty form of our regular4 inch edge protectors. Due to their larger surface area, they keep the straps in place more reliably thus protecting both the cargo and the strap. V-style edge protectors portray a more professional image to the transporter's customer and inspire more confidence.Benefits of Corner ProtectorsReduced probability of strap damage, direct benefits through insurance claims reduction and a boost to the transporters imageVarious ColorBlue is our main stock color. Depending on availability, we may switch color as needed to fulfill customer order.Includes Mesh carrying bag***These products are exclusively manufactured by Mytee Products for our customers and are not to be confused with any other competing brand***
  • Pack Size: 2 Pack (40 Pcs)
  • Dimensions: 4" X 4" X 10"
  • Weight: 8-lbs
  • V Shaped Corner Protectors are made from high density polyethylene
  • These Corner and Edge Protectors are 4 inches wide on both sides with a length of 11 inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.