Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40ft Wide Back Endwall w/ No Access Door for Shipping Container Canopy Shelter

  • Mfr # CSB-WALL40

  • Zoro # G216277767


product price: $2,115.00
/ea
Item requires special delivery charges. A $330.00 per item surcharge will be applied.

Key Features

Color
White
Length
40 ft
Material
21.5 Oz. Pvc Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSB-WALL40
Zoro #
G216277767
UPC #
840223691278
Country of Origin
China

Dimensions

Length
40 ft

Details

Color
White
Material
21.5 Oz. Pvc Fabric

Description

Heres our 40ft Wide Back End Wall for a Shipping Container Building Shelter that offers a custom fit for our 20ftL x 40ftW Shipping Container Building Shelter & 40ftL x 40ftW Shipping Container Building Shelter, completing your shipping container shelter cover and creating an enclosed space to protect your goods. Its an essential component of container shelter, contributing to the structural integrity, shape, and stability of the container. It can withstand external forces such as wind, snow, and various stresses. Place this wall at the back of the shelter and explore more of its features below:-Design & Dimension: Our rear closed wall has a width of 40ft and a height of 21-5/16ft including the 8-1/2ft height of the shipping container. It offers compatibility with a dome shelter cover of 40ft width. The arch-shaped back wall will add security, safety, and integrity to the components underneath the roof shelter.Robust Construction & Waterproof: We have engineered our end wall from 21.5 Oz 610 gsm PVC Polyvinyl chloride. It will ensure great durability and resistance to corrosion and weathering, like sunlight, rain, and snow. Thus, make it a waterproof fabric that will not degrade or lose its structural integrity when exposed to these elements.Frame: You will get galvanized steel pipes along with lower, middle, and upper uprights, middle, and rails of different sizes check out the entire list of parts in the manual. It will ensure longevity, making it ideal for outdoor environments. This tubing will ensure structural integrity that helps to reinforce the entire shelter once fitted with the existing container shelter.


  • Width: 40 Feet Height: 21-5/16 Feet Fits: CSB2040 & CSB4040
  • Frame: Heavy Duty Galvanized Steel Pipe Size of Upright Steel Pipe: 76 mm x 1.8 mm Size of Steel Rail Pipe: 48 mm x 1.5-mm
  • Cover Material: 21.5 Oz (610 gsm) PVC Cover Color: White Wind Rating (Miles/Hour): 70-miles/hour
  • Snow Rating: 47-Lbs/Sq Feet UV Protection (Years): 10 years Waterproof Fabric, UV Resistant One Side Wall Only
  • No Access Door is Available on the Wall Container Shelter Sold Separately Hardware Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.