40ft x40ft Black Heavy Duty 70% Shade Mesh Tarp for Outdoor with Grommets 6 Oz
- Mfr # MT40-40
- Zoro # G216250210
Key Features
Specifications
Details
- MFR #
- MT40-40
- Zoro #
- G216250210
- UPC #
- 840223610491
- Country of Origin
- China
- Color
- Black
- Tarp Material
- Mesh
Dimensions
- Tarp Finished Length
- 40 ft
Description
VERSATILE: A mesh shade tarp has many uses. These tarps can cover loads that need to breathe but cant be trapped under direct sun light, like tree, bush or sand. Mesh shade used to cover greenhouse for plants outdoor, patio shades roll up outdoor, pool cover, porch screen, balcony privacy screen. Mesh shade tarps can also be used to create an awning, tent, or interior cab lining that can block out harsh direct light while still letting in some air.BREATHABLE: This mesh shade tarp can cover live, fragile cargo that needs to breathe.COOL: This mesh shade tarp can be used to create a cooler environment. It can block out intense, hot direct sunlight while letting in a cool breeze. The breathable material prevents moisture and condensation from building up under the tarp.DURABLE: Mesh shade tarps are made from 6 Oz heavy duty polyethylene HDPE mesh, a durable material. These tarps can withstand exposure to weather, dirt, grit, and debris. The hems of each tarp are reinforced with 2-inch polyester webbing, which is another resilient material.EASY-TO-USE: Our mesh shade tarps have brass grommets spaced every two feet around the perimeter. The grommets are compatible with any inch thick twine, cord, or wire rope you might use to set up or anchor the tarp.AFFORDABLE: At Mytee, we dont cut corners. Instead, we cut out the middleman and pass the savings directly to you! Our black shade mesh tarps are breathable, durable, and less expensive.
- 70% Shade Sunlight Blockage - The primary function of this mesh tarp is to block 70% of sunlight. This makes it ideal for providing shade & protecting outdoor areas such as yards, swimming pool decks & worksites from excessive sun exposure
- Heavy Duty Mesh Tarp: Made of 6 Oz Polyethylene material, our Mesh Tarps are extra durable & boast superior resistance against tear, UV, wind, & temperature impact, can be served as anti uv sun shade net, privacy screens.
- Load Covering - This mesh tarp for dump truck can be used to cover & secure loads in the bed of a dump truck. Its extra durability & resistance to tearing make it suitable for protecting the load from wind & other external factors during transport.
- Easy to Install - Unfold the Mesh Tarp completely & you may use the brass grommets to secure the mesh tarp by use of zip ties, rubber ties, or any form of secure tie down you see fit. Please make sure all points are secure
- Versatility - This multipurpose tarp can be used to create greenhouses, cover pools, screen tarp, sun shade, patio tarp canopy, plants & garden shade, balcony mosquito net, pergola shade cover & other outdoor patio activities & projects
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.