40ftLx33ftW Shipping Container Canopy Shelter 21 Oz 610 GSM PVC White Cover

  • Mfr # CSB4033

  • Zoro # G116262405


product price:  $5,641.99
/ea
Additional $865.00 delivery surcharge applies per item.
See details

Key Features

Color
White
Material
21 Oz 610 Gsm Pvc
Length
40 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSB4033
Zoro #
G116262405
UPC #
840223638600
Country of Origin
China

Dimensions

Length
40 ft

Details

Color
White
Material
21 Oz 610 Gsm Pvc

Description

Before installing your shelter between containers, ensure a clearance of 32ft10in. This versatile product finds applications in warehouses, farms, equipment storage areas, car lots, temporary offices, livestock housing, and workshops.Durability and Safety: Crafted to resist water, UV radiation, and fire, this shelter enhanced durability and safety in various environments. The 10-year UV protection ensures a long-lasting investment for your needs.Versatility Unleashed: Designed with adaptability in mind, this shelter is perfect for diverse applications. Its spacious interior, free from obstructive poles, allows you to tailor the space to your specific requirements. Whether it's protecting valuable equipment, creating temporary workspaces, or providing shelter for livestock, this product does it all.Weather the Storm: With a heavy-duty galvanized steel frame and a robust 21 oz PVC cover, this shelter is engineered to withstand the harshest weather conditions. From high winds to heavy snow loads, trust in the structural integrity of this shelter to protect your assets.Special Considerations: Please note that this shelter cannot be installed on refrigerated containers due to clamp limitations. Delivery requires a dock or forklift for unloading, as the large size prohibits residential delivery unless you have on-site equipment for unloading.Choose our 40ft x 33ft Shipping Container Building Shelter for a reliable, weather-resistant solution that adapts to your diverse needs. Invest in durability, versatility, and peace of mind with this exceptional product.


  • Width: 33 Feet Length: 40-Feet
  • Frame: Heavy Duty Galvanized Steel Pipe Cover Material: 21 Oz 610 gsm PVC Cover Color: White Cover
  • Wind Rating (Miles/Hour): 70-miles/hour Snow Rating: 47-Lbs/Sq Feet
  • UV Protection (Years): 10-years
  • The system does not include end walls

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.