
40in-70in Cargo Load Lock Bar w/ 16in Divider Bar & Storage Net for Truck Beds, 2PK
Mfr # CargoBar-M70-DBx2
Zoro # G716521629
product price:Â $100.49
/pk 2, $50.25/ea
Free Shipping & Returns
Key Features
Color
Black-Silver
Material
Carbon Structural Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CargoBar-M70-DBx2
Zoro #
G716521629
UPC #
840223640726
Country of Origin
China
Details
Color
Black-Silver
Material
Carbon Structural Steel
Description
Pack Size: 2 Pack Here's an adjustable cargo bar with a divider bar and storage net to protect and organize your goods, cargo, groceries, and more during transit. You don't have to worry about slipping, shifting, or damage, whether it's a long distance or short. Our product is a perfect blend of strength and durability; it will enable you to easily haul light goods in your SUVs, pickup trucks, or open trucks. Learn more about it below:- Dimension: It's a 40-inch cargo bar extending to a 70-inch length. It fits most truck beds, vans, and SUV trucks, allowing you to secure your cargo, goods, groceries, etc. It includes a ratchet mechanism that will give you the desirable length during use. It's available in black and silver color. Moreover, it has a breaking strength of 220 lbs. Anti-Slip Feet: The ends of the truck bed load bars are made of high-quality TPE Thermoplastic Elastomers material that prevents slipping. It offers compatibility with most of the vehicle's surfaces while ensuring a firm grip and keeping the loads in place. The non-marring pad eliminates the risk of scratches and withstands road rigors and impacts. Divider Bar: This load bar for trucks comes with a divider bar of carbon steel that separates and locks the loads, maximizing the space, preventing them from shifting side-to-side, and mixing it with other loads. It's an easy-to-install divider bar that ensures the firm positioning of the goods. It includes bolt holes for tightening and black powder coated for resistance against environmental elements. Storage Net: Our adjustable cargo bar includes a 60 in x 24 in nylon storage net with 4 in bungee/Toggle balls and 4x 75mm clips. It conveniently holds the smaller loads in place underneath the bar and reduces the amount of shifting and movement during the travel. Bar Material: The pickup bed cargo bar is engineered from robust steel. It is coated to ensure durability and longevity. It has further resistance against weather conditions like rain, UV rays, etc. and environmental elements. Ratchet Mechanism: It's a user-friendly cargo bar with a ratchet for adjustments and tightening. It can adjust per your requirements and easily fit in SUVs and other trailers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.